Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drop Head Nozzle, Stainless Steel

  • Mfr # 64752

  • Zoro # G3144242


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
size
5/8"
Size
5/8 in
For Use With
Mfr. No. KJ-1750-C/62697
Use With Hose
For 1/8 in and 1/4 in Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64752
Zoro #
G3144242
UPC #
095691647528
Country of Origin
United States

Dimensions

size
5/8"
Size
5/8 in
Compatible Hose Diameter
1/8 in, 1/4 in
Nozzle Connection Size
1/8 in

Details

Material
Stainless Steel
For Use With
Mfr. No. KJ-1750-C/62697
Item
Drop Head Nozzle
Use With Hose
For 1/8 in and 1/4 in Hose
Compatible Jetter Manufacturer Part Number
62697
Number of Hoses Included
0
Product Type
Drop Head Nozzle
Nozzle Types Included
Drop Head
Compatible Jetter Series
KJ-1750

Description

Drop Head Nozzle, Product Type Drop Head Nozzle, Compatible Jetter Series KJ-1750, Compatible Jetter Manufacturer Part Number 62697, Nozzle Types Included Drop Head, Nozzle Connection Size 1/8 in, Number of Hoses Included 0, Compatible Hose Diameter 1/8 in, 1/4 in, Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.