Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid Dust Bags 7.25 in W, 0.75 in H 23738

Dust Bags 7.25 in W, 0.75 in H (Discontinued)

  • Mfr # 23738
  • Zoro # G003966331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23738
Zoro #
G003966331
UPC #
95691237385
Country of Origin
China

Dimensions

Size
7.25 in x 0.75 in
Length
10.75 in
Height
0.75 in
Width
7.25 in

Details

Item
Dust Bags

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.