Zoro Homepage

Feedscrew, Vise 23

  • Mfr # 40440

  • Zoro # G4234155


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Includes
Screw
Compatible with Series
40090
Tool Length
9 in
Compatible with Manufacturer Model Number
40090
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40440
Zoro #
G4234155
UPC #
095691404404
Country of Origin
United States

Dimensions

Tool Length
9 in

Details

Item
Feed Screw
Material
Steel
Includes
Screw
Compatible with Series
40090
Compatible with Manufacturer Model Number
40090
Product Type
Feed Screw
Compatible with Brand
RIDGID
Compatible Product Type
Bench Yoke Vise
Compatible Manufacturer Part Number
40090
Compatible Manufacturer Model Number
40090
For Use With Mfr. Model Number
40090
Compatible with Manufacturer Model No.
40090
Compatible with Mfr. Model No.
40090
For Use with Mfr Model Number
40090
Compatible Pump Manufacturer Part Number
40090
Compatible Mfr. Model Number
40090

Description

Feed Screw, Product Type Feed Screw, Compatible Product Type Bench Yoke Vise, Tool Length 9 in, Compatible with Brand RIDGID, Compatible with Grainger Part Number 4CPD8, Compatible with Manufacturer Model Number 40090, Compatible with Series 40090, Includes Screw, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.