
Female Coupling, 3/4 In
Mfr # 92885
Zoro # G7839027
product price: $38.19
/eaKey Features
Impact Rated
No
For Use With Mfr. Model Number
42007, 60052
Fits Brand
Ridgid
Material
Steel
Product Type
Female Coupling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92885
Zoro #
G7839027
UPC #
095691928856
Country of Origin
United States
Dimensions
Overall Width
3/4 in
Details
Item
Female Coupling
Impact Rated
No
For Use With Mfr. Model Number
42007, 60052
Fits Brand
Ridgid
Material
Steel
Product Type
Female Coupling
Compatible Cleaner Series
K-750, K-7500
For Use With
Drum Machines
Compatible Cleaner Manufacturer Part Number
K-750, K-7500
Description
Female Coupling, Product Type Female Coupling, Compatible Cleaner Manufacturer Part Number K-750, K-7500, Compatible Cleaner Series K-750, K-7500, Material Steel, Fits Brand Ridgid, For Use With Drum Machines, Impact Rated No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.