
Female Coupling, 5/8 In
Mfr # 92810
Zoro # G7913613
product price: $35.59
/eaKey Features
For Use With Mfr. Model Number
42007, 60052, 93557
Impact Rated
No
Fits Brand
Ridgid
Material
Steel
Product Type
Female Coupling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
92810
Zoro #
G7913613
UPC #
095691928108
Country of Origin
United States
Dimensions
Overall Width
5/8 in
Details
Item
Female Coupling
For Use With Mfr. Model Number
42007, 60052, 93557
Impact Rated
No
Fits Brand
Ridgid
Material
Steel
Product Type
Female Coupling
Compatible Cleaner Manufacturer Part Number
K-750, K-7500
For Use With
Drum Machines
Compatible Cleaner Series
K-750, K-7500
Description
Female Coupling, Product Type Female Coupling, Compatible Cleaner Manufacturer Part Number K-750, K-7500, Compatible Cleaner Series K-750, K-7500, Material Steel, Fits Brand Ridgid, For Use With Drum Machines, Impact Rated No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.