Zoro Homepage

Flange Bearing

  • Mfr # 71967

  • Zoro # G2880720


product price: $9.49
/ea

Key Features

Impact Rated
No
Material
Steel
Fits Brand
Ridgid
For Use With Mfr. Model Number
71722
Product Type
Flange Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71967
Zoro #
G2880720
UPC #
095691719676
Country of Origin
United States

Details

Item
Flange Bearing
Impact Rated
No
Material
Steel
Fits Brand
Ridgid
For Use With Mfr. Model Number
71722
Product Type
Flange Bearing
Compatible Cleaner Manufacturer Part Number
K-40, K-40B
For Use With
Drain Cleaning Machines
Compatible Cleaner Series
K-40, K-40B

Description

Flange Bearing, Product Type Flange Bearing, Compatible Cleaner Manufacturer Part Number K-40, K-40B, Compatible Cleaner Series K-40, K-40B, Material Steel, Fits Brand Ridgid, For Use With Drain Cleaning Machines, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.