Zoro Homepage

Flare Tool, 3/4 In

  • Mfr # 41330

  • Zoro # G7842807


product price: $26.79
/ea

Key Features

For Use With Mfr. Model Number
41330
Impact Rated
No
Fits Brand
Ridgid
Product Type
Flaring Tool
Maximum Wall Thickness
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41330
Zoro #
G7842807
UPC #
095691413307
Country of Origin
United States

Dimensions

Maximum Wall Thickness
0.035 in
Number of Sizes
1
Compatible Tube Size
3/4 in

Details

Item
Flaring Tool
For Use With Mfr. Model Number
41330
Impact Rated
No
Fits Brand
Ridgid
Product Type
Flaring Tool
Material Application
Aluminum, Brass, Steel, Copper
Flare Type
Single 45 Degree

Description

Flaring Tool, Product Type Flaring Tool, Compatible Tube Size 3/4 in, Material Application Aluminum, Brass, Steel, Copper, Flare Type Single 45 Degree, Maximum Wall Thickness 0.035 in, Number of Sizes 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.