Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flaring Tool 377, 3/16 In to 3/4 In

  • Mfr # 41162

  • Zoro # G8265765


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Impact Rated
No
For Use With Mfr. Model Number
41162
Fits Brand
Ridgid
Product Type
Flaring Tool
Cone Type
Eccentric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41162
Zoro #
G8265765
UPC #
095691411624
Country of Origin
United States

Dimensions

Maximum Wall Thickness
0.035 in
Compatible Tube Size
3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in
Number of Sizes
7

Details

Item
Flaring Tool
Impact Rated
No
For Use With Mfr. Model Number
41162
Fits Brand
Ridgid
Product Type
Flaring Tool
Cone Type
Eccentric
Material Application
Aluminum, Brass, Steel, Copper
Flare Type
Single 37 Degree

Description

Flaring Tool, Product Type Flaring Tool, Compatible Tube Size 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, Material Application Aluminum, Brass, Steel, Copper, Flare Type Single 37 Degree, Maximum Wall Thickness 0.035 in, Cone Type Eccentric, Number of Sizes 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.