Zoro Homepage

Flat Thrust Washer, PK3

  • Mfr # 67992

  • Zoro # G2880748


product price: $4.69
/pk 3, $1.56/ea
Sold in multiples of 2 for $9.38

Key Features

Impact Rated
No
Material
Steel
Fits Brand
Ridgid
For Use With Mfr. Model Number
68077
Product Type
Flat Thrust Washer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67992
Zoro #
G2880748
UPC #
095691679925
Country of Origin
United States

Details

Item
Flat Thrust Washer
Impact Rated
No
Material
Steel
Fits Brand
Ridgid
For Use With Mfr. Model Number
68077
Product Type
Flat Thrust Washer
Compatible Cleaner Manufacturer Part Number
68077
Compatible Cleaner Series
68077

Description

Flat Thrust Washer, Product Type Flat Thrust Washer, Compatible Cleaner Manufacturer Part Number 68077, Compatible Cleaner Series 68077, Material Steel, Fits Brand Ridgid, Impact Rated No, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.