FlexShaft, KM-1004, Tool Only
- Mfr # 79713
- Zoro # G823516631
product price:Â
$
5,506.99
/ea
Free Shipping & Returns
Key Features
Cable Diameter Included -Cable A
5/16 in
Includes
DeadCore Cable with Repair Coupling (5/16 in x 80 ft)
Tool Weight
67 lb
Maximum Operating Speed
2,000 RPM
Cordless Tool Kit Contents
(1) Bare Tool
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 79713
- Zoro #
- G823516631
- UPC #
- 0095691797131
- Country of Origin
- United States
- Item
- Drain Cleaning Machine
- Includes
- DeadCore Cable with Repair Coupling (5/16 in x 80 ft)
- Tool Weight
- 67 lb
- Maximum Operating Speed
- 2,000 RPM
- Cordless Tool Kit Contents
- (1) Bare Tool
- Number of Batteries Included
- 0
- Number of Cables Included
- 1
- Number of Chargers Included
- 0
- Compatible Product Type
- Pipes
- Power Source
- Corded, Cordless
Dimensions
- Cable Diameter Included -Cable A
- 5/16 in
- Minimum Drain Line Inside Diameter
- 1 1/4 in
- Maximum Drain Line Inside Diameter
- 4 in
- Cable Length Included -Cable A
- 80 ft
Description
Drain Cleaning Machine, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 1 1/4 in, Number of Cables Included 1, Maximum Operating Speed 2,000 RPM, Cordless Tool Kit Contents (1) Bare Tool, Tool Weight 67 lb, Number of Batteries Included 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.