Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid FlexShaft Knocker, K9-306, 6" (150 mm), 3 chain 66628

FlexShaft Knocker, K9-306, 6" (150 mm), 3 chain (Discontinued)

  • Mfr # 66628
  • Zoro # G104305541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66628
Zoro #
G104305541
UPC #
95691666284
Country of Origin
Unknown

Dimensions

Width
2.5
Length
8

Description

FlexShaft Knocker, 3/8" cable, 5"-6" pipe, 3 chain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.