Zoro Homepage

Front Cable Guide, use with SeeSnake Model Compact2 Camera System

  • Mfr # 49218

  • Zoro # G716559561


product price: $62.25
/ea

Key Features

Length
3.2 in
For Use With
SeeSnakeĀ® Model Compact 2 Camera System
Width
2.6 in
Height
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49218
Zoro #
G716559561
UPC #
95691492180
Country of Origin
United States

Dimensions

Length
3.2 in
Width
2.6 in
Height
1.2 in

Details

For Use With
SeeSnakeĀ® Model Compact 2 Camera System
Item
Front Cable Guide

Description

Ridgid cable guide front, for use with SeeSnake model compact2 camera system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.