Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40847
Zoro #
G7878735
UPC #
095691408471
Country of Origin
United States
Details
Item
Front Jaw
For Use With Mfr. Model Number
26097
Fits Brand
Ridgid
Impact Rated
No
Number of Pieces
3
Includes
(3) Front Pick-up Springs, (3) Jaw Insert, (3) Jaw Insert Screw, (6) Roll Pin
Product Type
Front Jaw
Compatible Mfr. Model No.
26097
Compatible Threader Series
1224
For Use With
1822-I Pipe and Bolt Threading Machine
Compatible Threader Mfr. Model No.
26097
Compatible Threader Manufacturer Part Number
26097
Compatible Manufacturer Part Number
26097
Description
Front Jaw, Compatible Threader Grainger Part Number Not Applicable, Compatible Threader Manufacturer Part Number 26097, Compatible Threader Series 1224, Product Type Front Jaw, Fits Brand Ridgid, For Use With 1822-I Pipe and Bolt Threading Machine, Impact Rated No, Includes (3) Front Pick-up Springs, (3) Jaw Insert, (3) Jaw Insert Screw, (6) Roll Pin, Number of Pieces 3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.