
Front Leg
Mfr # 41255
Zoro # G7817573
product price: $62.29
/eaKey Features
Impact Rated
No
Fits Brand
Ridgid
For Use With Mfr. Model Number
36273, 36378
Product Type
Front Leg
Compatible with Brand
Ridgid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41255
Zoro #
G7817573
UPC #
095691412553
Country of Origin
United States
Dimensions
Tool Length
41 3/4 in
Details
Item
Front Leg
Impact Rated
No
Fits Brand
Ridgid
For Use With Mfr. Model Number
36273, 36378
Product Type
Front Leg
Compatible with Brand
Ridgid
Compatible with Manufacturer Model Number
36273, 36378
Compatible Product Type
Pipe Stand
Compatible Manufacturer Part Number
36273, 36378
Compatible Manufacturer Model Number
36273, 36378
Compatible with Manufacturer Model No.
36273, 36378
Compatible with Mfr. Model No.
36273, 36378
For Use with Mfr Model Number
36273, 36378
Compatible Pump Manufacturer Part Number
36273, 36378
Compatible Mfr. Model Number
36273, 36378
Description
Front Leg, Product Type Front Leg, Compatible Product Type Pipe Stand, Tool Length 41 3/4 in, Compatible with Brand Ridgid, Compatible with Manufacturer Model Number 36273, 36378
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.