Zoro Homepage

GFCI Cord, 13A/125V

  • Mfr # 50507

  • Zoro # G5385965


product price: $165.99
/ea
Free Shipping & Returns

Key Features

For Use With
Drain Cleaning Machines
Fits Brand
Ridgid
Material
Copper
For Use With Mfr. Model Number
42007, 53117,93557, 60052
Impact Rated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50507
Zoro #
G5385965
UPC #
095691505071
Country of Origin
China

Details

Item
GFCI Cord
For Use With
Drain Cleaning Machines
Fits Brand
Ridgid
Material
Copper
For Use With Mfr. Model Number
42007, 53117,93557, 60052
Impact Rated
No
Product Type
Line Cord with GFCI
Compatible Cleaner Manufacturer Part Number
K-1500A, K-1500B, K-375R, K-380, K-3800, K-40, K-50, K-750, K-7500, K-750R, K-75A, K-75B
Compatible Cleaner Series
K-1500A, K-1500B, K-375R, K-380, K-3800, K-40, K-50, K-750, K-7500, K-750R, K-75A, K-75B

Description

GFCI Cord, Product Type Line Cord with GFCI, Compatible Cleaner Manufacturer Part Number K-1500A, K-1500B, K-375R, K-380, K-3800, K-40, K-50, K-750, K-7500, K-750R, K-75A, K-75B, Compatible Cleaner Series K-1500A, K-1500B, K-375R, K-380, K-3800, K-40, K-50, K-750, K-7500, K-750R, K-75A, K-75B, Material Copper, Fits Brand Ridgid, For Use With Drain Cleaning Machines, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.