Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grommet For Use With 24853, 26998, 36273, and 36278, PK5

  • Mfr # 40940

  • Zoro # G9703023


product price: $13.99
/pk 5, $2.80/ea

Key Features

For Use With Mfr. Model Number
24853, 26998, 36273, 36278
Impact Rated
No
Fits Brand
Ridgid
Product Type
Grommet
Compatible with Manufacturer Model Number
24853, 26998, 36273, 36278
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40940
Zoro #
G9703023
UPC #
095691409409
Country of Origin
United States

Dimensions

Tool Length
6 in

Details

For Use With Mfr. Model Number
24853, 26998, 36273, 36278
Impact Rated
No
Item
Grommet
Fits Brand
Ridgid
Product Type
Grommet
Compatible with Manufacturer Model Number
24853, 26998, 36273, 36278
Compatible with Brand
Ridgid
Compatible Product Type
Chain Vise
Compatible Manufacturer Part Number
24853, 26998, 36273, 36278
Compatible Manufacturer Model Number
24853, 26998, 36273, 36278
Compatible with Manufacturer Model No.
24853, 26998, 36273, 36278
Compatible with Mfr. Model No.
24853, 26998, 36273, 36278
For Use with Mfr Model Number
24853, 26998, 36273, 36278
Compatible Pump Manufacturer Part Number
24853, 26998, 36273, 36278
Compatible Mfr. Model Number
24853, 26998, 36273, 36278

Description

Grommet, Product Type Grommet, Compatible Product Type Chain Vise, Tool Length 6 in, Compatible with Brand Ridgid, Compatible with Manufacturer Model Number 24853, 26998, 36273, 36278, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.