Guide Hose Connector
Mfr # 72477
Zoro # G8313794
product price: $51.19
/eaKey Features
Impact Rated
No
Fits Brand
Ridgid
For Use With Mfr. Model Number
71722
Material
Steel
Product Type
Guide Hose Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72477
Zoro #
G8313794
UPC #
095691724779
Country of Origin
China
Details
Item
Guide Hose Connector
Impact Rated
No
Fits Brand
Ridgid
For Use With Mfr. Model Number
71722
Material
Steel
Product Type
Guide Hose Connector
Compatible Cleaner Manufacturer Part Number
K-400
Compatible Cleaner Series
K-400
For Use With
Drain Cleaning Machines
Description
Guide Hose Connector, Product Type Guide Hose Connector, Compatible Cleaner Manufacturer Part Number K-400, Compatible Cleaner Series K-400, Material Steel, Fits Brand Ridgid, For Use With Drain Cleaning Machines, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.