Hairpin Clip
Mfr # 64382
Zoro # G2880687
product price: $11.19
/eaKey Features
Impact Rated
No
Material
Steel
Fits Brand
Ridgid
For Use With Mfr. Model Number
64382
Product Type
Hairpin Clip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64382
Zoro #
G2880687
UPC #
095691643827
Country of Origin
United States
Details
Item
Hairpin Clip
Impact Rated
No
Material
Steel
Fits Brand
Ridgid
For Use With Mfr. Model Number
64382
Product Type
Hairpin Clip
Compatible Cleaner Series
H-10
Compatible Cleaner Manufacturer Part Number
H-10
For Use With
Jetter Cart
Description
Hairpin Clip, Product Type Hairpin Clip, Compatible Cleaner Manufacturer Part Number H-10, Compatible Cleaner Series H-10, Material Steel, Fits Brand Ridgid, For Use With Jetter Cart, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.