Zoro Homepage

Hand-Held Power Drive, w/Case, Model 690-I

  • Mfr # 44928

  • Zoro # G3967437


product price: $2,253.99
/ea
Free Shipping & Returns

Key Features

Overall Length
24.1 in.
Minimum Compatible Pipe Size
1/8"
Includes
Drive; Carrying case; Support arm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44928
Zoro #
G3967437
UPC #
095691449283
Country of Origin
China

Dimensions

Overall Length
24.1 in.
Minimum Compatible Pipe Size
1/8"

Details

Item
Hand-Held Power Drive,w/Case,Model 690-I
Includes
Drive; Carrying case; Support arm

Description

Hand-Held Power Drive,w/Case,Model 690-I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.