Zoro Homepage

Handheld Drain Cleaner

  • Mfr # 80168

  • Zoro # G621676377


product price: $64.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80168
Zoro #
G621676377
UPC #
095691801685
Country of Origin
Mexico

Description

Handheld Drain Cleaner, Product Type Drain Cleaning Tool, Cable Length 25 ft, End Type Included Bulb Head, Cable Feed Type Auto-Feed, Minimum Pipe Size 0.75 in, Maximum Pipe Size 2 in, Compatible Fixture Type Showers, Sinks, Tubs, Cable Features Prevents the Cable from Accidentally Coming Out of the Drum; Speed Bump, Power Drill Compatible No, Cable Diameter 1/4 in, Chuck Type Slip-resistant, Container Type Sleeves, Features Drain Cleaner, Extended Reach, Fast Pipe Navigation, Tough on Blockages

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.