
Handle for Chain Vise
Mfr # 41015
Zoro # G8450075
product price: $31.69
/eaKey Features
Impact Rated
No
For Use With Mfr. Model Number
40195
Fits Brand
Ridgid
Product Type
Handle for Chain Vise
Compatible Product Type
Bench Chain Vise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41015
Zoro #
G8450075
UPC #
095691410153
Country of Origin
United States
Dimensions
Tool Length
7 1/8 in
Details
Item
Handle for Chain Vise
Impact Rated
No
For Use With Mfr. Model Number
40195
Fits Brand
Ridgid
Product Type
Handle for Chain Vise
Compatible Product Type
Bench Chain Vise
Compatible with Brand
Ridgid
Compatible with Manufacturer Model Number
40195
Compatible Manufacturer Part Number
40195
Compatible Manufacturer Model Number
40195
Compatible with Manufacturer Model No.
40195
Compatible with Mfr. Model No.
40195
For Use with Mfr Model Number
40195
Compatible Pump Manufacturer Part Number
40195
Compatible Mfr. Model Number
40195
Description
Handle for Chain Vise, Product Type Handle for Chain Vise, Compatible Product Type Bench Chain Vise, Tool Length 7 1/8 in, Compatible with Brand Ridgid, Compatible with Manufacturer Model Number 40195
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.