Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heel Jaw, For Use With 4A498 Pipe Wrench

  • Mfr # 31610

  • Zoro # G1299776


product price: $16.19
/ea

Key Features

For Use With
6A650, 4A498 Pipe Wrench
For Use With Mfr. Model Number
31090
Impact Rated
No
Compatible Mfg. Model Number
31010, 31060, 31090, 31395, 90107
For Wrench Overall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31610
Zoro #
G1299776
UPC #
095691316103
Country of Origin
United States

Dimensions

For Wrench Overall Length
10 in

Details

Item
Heel Jaw Assembly
For Use With
6A650, 4A498 Pipe Wrench
For Use With Mfr. Model Number
31090
Impact Rated
No
Compatible Mfg. Model Number
31010, 31060, 31090, 31395, 90107

Description

This RIDGID 31610 Heel Jaw is a versatile tool. It can be used to grip round materials. This item is compatible with the RIDGID 4A498 Pipe Wrench and 6A650 Grainger Item Number. The jaw has a hexagonal shape which provides you with maximum gripping power on the job. The RIDGID 31610 Heel Jaw is something you will definitely want to equip yourself with.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.