Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Wrench Heel Jaw W/ Pin Assembly, For 818 Straight Pipe Wrench 18" (31100)

  • Mfr # 31675

  • Zoro # G2225912


product price: $21.99
/ea

Key Features

For Use With
6A652, 4A500 Pipe Wrench
Impact Rated
No
For Use With Mfr. Model Number
31100
Compatible Mfg. Model Number
31025, 31075, 31100, 31125, 89440, 90122
For Wrench Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31675
Zoro #
G2225912
UPC #
095691316752
Country of Origin
United States

Dimensions

For Wrench Overall Length
18 in

Details

Item
Heel Jaw Assembly
For Use With
6A652, 4A500 Pipe Wrench
Impact Rated
No
For Use With Mfr. Model Number
31100
Compatible Mfg. Model Number
31025, 31075, 31100, 31125, 89440, 90122

Description

Heel Jaw Assembly, Compatible Grainger Part Number 6A652, Compatible Mfg. Model Number 31025, 31075, 31100, 31125, 89440, 90122, Compatible with Brand and Series Ridged, For Wrench Overall Length 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.