Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Wrench Heel Jaw W/ Pin Assembly, For 824 Straight Pipe Wrench 24" (31105)

  • Mfr # 31700

  • Zoro # G1226312


product price: $31.99
/ea

Key Features

For Use With
6A653, 4A501 Pipe Wrench
Impact Rated
No
For Use With Mfr. Model Number
31105
For Wrench Overall Length
24 in
Compatible Mfg. Model Number
31030, 31080, 31105, 31130, 89445, 90127
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31700
Zoro #
G1226312
UPC #
095691317001
Country of Origin
United States

Dimensions

For Wrench Overall Length
24 in

Details

Item
Heel Jaw Assembly
For Use With
6A653, 4A501 Pipe Wrench
Impact Rated
No
For Use With Mfr. Model Number
31105
Compatible Mfg. Model Number
31030, 31080, 31105, 31130, 89445, 90127

Description

Heel Jaw Assembly, Compatible Grainger Part Number 4A501, Compatible Mfg. Model Number 31030, 31080, 31105, 31130, 89445, 90127, Compatible with Brand and Series Ridged, For Wrench Overall Length 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.