Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Wrench Heel Jaw W/ Pin Assembly, For 836 Straight Pipe Wrench 36" (31110)

  • Mfr # 31725

  • Zoro # G2836382


product price: $52.89
/ea

Key Features

For Use With
6A654, 4A502 Pipe Wrench
For Use With Mfr. Model Number
31110
Impact Rated
No
For Wrench Overall Length
36 in
Compatible Mfg. Model Number
31035, 31085, 31110, 31380
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31725
Zoro #
G2836382
UPC #
095691317254
Country of Origin
United States

Dimensions

For Wrench Overall Length
36 in

Details

Item
Heel Jaw Assembly
For Use With
6A654, 4A502 Pipe Wrench
For Use With Mfr. Model Number
31110
Impact Rated
No
Compatible Mfg. Model Number
31035, 31085, 31110, 31380

Description

The RIDGID 31725 Heel Jaw w/Pin is a replacement part that will help you get the job done. It can be used with the 4A502 Pipe Wrench and 6A654 Pipe Wrench to provide you with strong gripping power. This solid, one-piece design has no loose parts to lose or break off during use. The hex style pin fits securely into place without slipping out. When it comes to wrench parts, the RIDGID 31725 Heel Jaw w/Pin is what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.