Zoro Homepage

Hexallen Wrench Key

  • Mfr # 69250

  • Zoro # G2880790


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Impact Rated
No
Material
Steel
Fits Brand
Ridgid
For Use With Mfr. Model Number
23712, 23717, 60052
Product Type
Hex Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69250
Zoro #
G2880790
UPC #
095691692504
Country of Origin
United States

Details

Item
Hex Wrench Key
Impact Rated
No
Material
Steel
Fits Brand
Ridgid
For Use With Mfr. Model Number
23712, 23717, 60052
Product Type
Hex Wrench
For Use With
Drain Cleaning Machines
Compatible Cleaner Series
K-7500
Compatible Cleaner Manufacturer Part Number
K-7500

Description

Hex Wrench Key, Product Type Hex Wrench, Compatible Cleaner Manufacturer Part Number K-7500, Compatible Cleaner Series K-7500, Material Steel, Fits Brand Ridgid, For Use With Drain Cleaning Machines, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.