Hook, W/Hinge Pin 23
Mfr # 40435
Zoro # G4230670
product price: $55.79
/eaKey Features
Material
Steel
Includes
Hinge Pin
Tool Length
1 in
Compatible with Brand
RIDGID
Compatible Product Type
Bench Yoke Vise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40435
Zoro #
G4230670
UPC #
095691404350
Country of Origin
United States
Dimensions
Tool Length
1 in
Details
Item
Hook Assembly
Material
Steel
Includes
Hinge Pin
Compatible with Brand
RIDGID
Compatible Product Type
Bench Yoke Vise
Product Type
Hook Assembly
Compatible with Series
40090
Compatible with Manufacturer Model Number
40090
Compatible Manufacturer Part Number
40090
Compatible Manufacturer Model Number
40090
For Use With Mfr. Model Number
40090
Compatible with Manufacturer Model No.
40090
Compatible with Mfr. Model No.
40090
For Use with Mfr Model Number
40090
Compatible Pump Manufacturer Part Number
40090
Compatible Mfr. Model Number
40090
Description
Hook Assembly, Product Type Hook Assembly, Compatible Product Type Bench Yoke Vise, Tool Length 1 in, Compatible with Brand RIDGID, Compatible with Grainger Part Number 4CPD8, Compatible with Manufacturer Model Number 40090, Compatible with Series 40090, Includes Hinge Pin, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.