Zoro Homepage

Hook, W/Hinge Pin 25

  • Mfr # 40525

  • Zoro # G4230661


product price: $70.79
/ea

Key Features

Material
Steel
Includes
Hinge Pin
Compatible Product Type
Bench Yoke Vise
Tool Length
7 1/4 in
Compatible with Manufacturer Model Number
40100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40525
Zoro #
G4230661
UPC #
095691405258
Country of Origin
United States

Dimensions

Tool Length
7 1/4 in

Details

Item
Hook Assembly
Material
Steel
Includes
Hinge Pin
Compatible Product Type
Bench Yoke Vise
Compatible with Manufacturer Model Number
40100
Compatible with Series
40100
Compatible with Brand
RIDGID
Product Type
Hook Assembly
Compatible Manufacturer Part Number
40100
Compatible Manufacturer Model Number
40100
For Use With Mfr. Model Number
40100
Compatible with Manufacturer Model No.
40100
Compatible with Mfr. Model No.
40100
For Use with Mfr Model Number
40100
Compatible Pump Manufacturer Part Number
40100
Compatible Mfr. Model Number
40100

Description

Hook Assembly, Product Type Hook Assembly, Compatible Product Type Bench Yoke Vise, Tool Length 7 1/4 in, Compatible with Brand RIDGID, Compatible with Grainger Part Number 4NV31, Compatible with Manufacturer Model Number 40100, Compatible with Series 40100, Includes Hinge Pin, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.