
Hook, W/Hinge Pin 27
Mfr # 40630
Zoro # G4230655
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Includes
Hinge Pin
Compatible Product Type
Bench Yoke Vise
Compatible with Manufacturer Model Number
40110
Product Type
Hook Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40630
Zoro #
G4230655
UPC #
095691406309
Country of Origin
United States
Dimensions
Tool Length
16 1/4 in
Details
Item
Hook Assembly
Material
Steel
Includes
Hinge Pin
Compatible Product Type
Bench Yoke Vise
Compatible with Manufacturer Model Number
40110
Product Type
Hook Assembly
Compatible with Brand
RIDGID
Compatible with Series
40110
Compatible Manufacturer Part Number
40110
Compatible Manufacturer Model Number
40110
For Use With Mfr. Model Number
40110
Compatible with Manufacturer Model No.
40110
Compatible with Mfr. Model No.
40110
For Use with Mfr Model Number
40110
Compatible Pump Manufacturer Part Number
40110
Compatible Mfr. Model Number
40110
Description
Hook Assembly, Product Type Hook Assembly, Compatible Product Type Bench Yoke Vise, Tool Length 16 1/4 in, Compatible with Brand RIDGID, Compatible with Grainger Part Number 4CPD9, Compatible with Manufacturer Model Number 40110, Compatible with Series 40110, Includes Hinge Pin, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.