Hook, W/Hinge Pin
Mfr # 40320
Zoro # G4230689
product price: $33.29
/eaKey Features
Material
Steel
Includes
Hinge Pin
Product Type
Hook Assembly
Compatible with Manufacturer Model Number
40080
Compatible Product Type
Bench Yoke Vise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40320
Zoro #
G4230689
UPC #
095691403209
Country of Origin
United States
Dimensions
Tool Length
8 3/4 in
Details
Item
Hook Assembly
Material
Steel
Includes
Hinge Pin
Product Type
Hook Assembly
Compatible with Manufacturer Model Number
40080
Compatible Product Type
Bench Yoke Vise
Compatible with Brand
RIDGID
Compatible with Series
40080
Compatible Manufacturer Part Number
40080
Compatible Manufacturer Model Number
40080
For Use With Mfr. Model Number
40080
Compatible with Manufacturer Model No.
40080
Compatible with Mfr. Model No.
40080
For Use with Mfr Model Number
40080
Compatible Pump Manufacturer Part Number
40080
Compatible Mfr. Model Number
40080
Description
Hook Assembly, Product Type Hook Assembly, Compatible Product Type Bench Yoke Vise, Tool Length 8 3/4 in, Compatible with Brand RIDGID, Compatible with Grainger Part Number 1ED98, Compatible with Manufacturer Model Number 40080, Compatible with Series 40080, Includes Hinge Pin, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.