
Hook, W/Hinge Pin
Mfr # 40380
Zoro # G4230698
product price: $39.49
/eaKey Features
Material
Steel
Includes
Hinge Pin
Compatible with Series
40125
Compatible with Brand
RIDGID
Product Type
Hook with Hinge Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40380
Zoro #
G4230698
UPC #
095691403803
Country of Origin
United States
Dimensions
Tool Length
9 in
Details
Item
Hook with Hinge Pin
Material
Steel
Includes
Hinge Pin
Compatible with Series
40125
Compatible with Brand
RIDGID
Product Type
Hook with Hinge Pin
Compatible Product Type
Yoke Vise
Compatible with Manufacturer Model Number
40130
Compatible Manufacturer Part Number
40130
Compatible Manufacturer Model Number
40130
For Use With Mfr. Model Number
40130
Compatible with Manufacturer Model No.
40130
Compatible with Mfr. Model No.
40130
For Use with Mfr Model Number
40130
Compatible Pump Manufacturer Part Number
40130
Compatible Mfr. Model Number
40130
Description
Hook with Hinge Pin, Product Type Hook with Hinge Pin, Compatible Product Type Yoke Vise, Tool Length 9 in, Compatible with Brand RIDGID, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number 40130, Compatible with Series 40125, Includes Hinge Pin, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.