Hose, 4 ft.
Mfr # 72467
Zoro # G8267472
product price: $63.39
/eaKey Features
Impact Rated
No
For Use With Mfr. Model Number
71722
Fits Brand
Ridgid
Overall Length
4 ft
Material
Polyethylene Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72467
Zoro #
G8267472
UPC #
095691724670
Country of Origin
United States
Dimensions
Overall Length
4 ft
Details
Item
Hose
Impact Rated
No
For Use With Mfr. Model Number
71722
Fits Brand
Ridgid
Material
Polyethylene Plastic
Product Type
Hose
Compatible Cleaner Manufacturer Part Number
K-40, K-40B
Compatible Cleaner Series
K-40, K-40B
For Use With
Drain Cleaning Machines
Description
Hose, Product Type Hose, Compatible Cleaner Manufacturer Part Number K-40, K-40B, Compatible Cleaner Series K-40, K-40B, Material Polyethylene Plastic, Fits Brand Ridgid, For Use With Drain Cleaning Machines, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.