
Hose Half Coupler
Mfr # 62552
Zoro # G8076643
product price: $59.39
/eaKey Features
For Use With Mfr. Model Number
50767
Impact Rated
No
Fits Brand
Ridgid
For Use With
258/258XL Pipe Cutter
Compatible with Brand
RIDGID
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62552
Zoro #
G8076643
UPC #
095691625526
Country of Origin
United States
Dimensions
Overall Length
6 in
Overall Width
4.5 in
Overall Height
0.9 in
Details
Item
Hose Half Coupler
For Use With Mfr. Model Number
50767
Impact Rated
No
Fits Brand
Ridgid
For Use With
258/258XL Pipe Cutter
Compatible with Brand
RIDGID
Accessory Type
Coupler
Compatible with Manufacturer Model Number
258/258XL
Product Type
Hose Half Coupler
Compatible Mfr. Model No.
58227
Compatible Threader Mfr. Model No.
58227
Compatible Threader Manufacturer Part Number
58227
Compatible Manufacturer Part Number
58227
Description
Hose Half Coupler, Product Type Hose Half Coupler, Compatible Threader Manufacturer Part Number 58227, Overall Length 6 in, Overall Width 4.5 in, Overall Height 0.9 in, Compatible Cutter Grainger Part Number 2RPC4, Fits Brand Ridgid, For Use With 258/258XL Pipe Cutter, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.