Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Pipe Bender, Manual, 3/8 to 2 In

  • Mfr # 36518

  • Zoro # G3519187


product price: $2,369.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Number of Shoes
7
Size Range (In.)
3/8 to 2
Bend Radius (In.)
1-25/32 to 7-7/8
Function
Tip-Up Wing Bender For Precision Cold Bending Of Standard Gas And Black Pipe
Includes
Pin Fixing, Straightening Former, Support Corner, U-Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36518
Zoro #
G3519187
UPC #
095691365187
Country of Origin
China

Dimensions

Size Range (In.)
3/8 to 2
Bend Radius (In.)
1-25/32 to 7-7/8
Maximum Compatible Pipe Size
3 in
Tool Height
24 3/8 in
Tool Length
28 3/4 in
Minimum Pipe Bend Radius
1 3/4 in
Tool Width
25 in
Minimum Compatible Pipe Size
3/8 in
Maximum Pipe Bend Radius
7 7/8 in

Details

Item
Hydraulic Benders
Number of Shoes
7
Function
Tip-Up Wing Bender For Precision Cold Bending Of Standard Gas And Black Pipe
Includes
Pin Fixing, Straightening Former, Support Corner, U-Bracket
Material
Steel
Product Type
Hydraulic Pipe Bender
Number of Shoes Included
7
Features
Bending Angle Indicators Reduce Starts, Stops and Pipe Removal to Take Measurements, Piston Seals Prevent Premature Leaks, Single Circuit Hydraulic System with Return Spring
Pump Type Included
Hand Pump
Standards
ANSI A53; BS 1387; DIN 2440
Maximum Pipe Bend Angle
90 Degrees
Power Source
Hydraulic
Compatible Pipe Material
Steel
Capacity
3/8" - 2"

Description

Hydraulic Pipe Bender, Product Type Hydraulic Pipe Bender, Minimum Compatible Pipe Size 3/8 in, Maximum Compatible Pipe Size 3 in, Compatible Pipe Material Steel, Maximum Pipe Bend Angle 90 Degrees , Number of Shoes Included 7, Pressure Port Not Applicable, Return Port Not Applicable, Minimum Operating Pressure Not Applicable, Maximum Operating Pressure Not Applicable, Minimum Flow Rate Not Applicable, Maximum Flow Rate Not Applicable, Minimum Pipe Bend Radius 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.