Zoro Homepage

Imager Head Accessory, use with Model micro CA-100/CA-300/CA-350 Inspection Camera, Aluminum

  • Mfr # 37093

  • Zoro # G616559531


product price: $503.99
/ea
Free Shipping & Returns

Key Features

Height
3 in
Width
6 in
Diameter
6 mm
Material
Aluminum
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37093
Zoro #
G616559531
UPC #
95691370938
Country of Origin
China

Dimensions

Height
3 in
Width
6 in
Diameter
6 mm
Length
9 in

Details

Item
Imager Head Accessory
Material
Aluminum
For Use With
Model micro CA-100/CA-300/CA-350 Inspection Camera

Description

Ridgid imager head accessory for use with model micro CA-100/CA-300/CA-350 inspection camera, aluminum, 6 mm dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.