
Inner Drum, Plastic
Mfr # 78103
Zoro # G215832189
product price: $63.19
/eaKey Features
Overall Height
4 1/4 in
Compatible Cleaner Manufacturer Part Number
78048
Cable Diameter Included - Cable B
5/16 in
Fits Brand
Ridgid
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
78103
Zoro #
G215832189
UPC #
095691781031
Country of Origin
China
Dimensions
Overall Height
4 1/4 in
Cable Diameter Included - Cable B
5/16 in
Overall Width
8 1/4 in
Cable Diameter Included - Cable C
3/8 in
Cable Length Included - Cable C
35 ft
Cable Length Included - Cable B
50 ft
Overall Length
8 1/4 in
Cable Diameter Included - Cable A
1/4 in
Cable Length Included - Cable A
50 ft
Details
Compatible Cleaner Manufacturer Part Number
78048
Fits Brand
Ridgid
Item
Inner Drum
Material
Plastic
Handle Type
None
Compatible Cleaner Series
K-46
Compatible Manufacturer Model Number
78048
For Use With
Sink Machine
Description
Drain Cleaner Cable Drum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.