Zoro Homepage

Jaw

  • Mfr # 41140

  • Zoro # G7573833


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Ridgid
For Use With Mfr. Model Number
40215
Impact Rated
No
Product Type
Jaw
Tool Length
8 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41140
Zoro #
G7573833
UPC #
095691411402
Country of Origin
United States

Dimensions

Tool Length
8 1/8 in

Details

Item
Jaw
Fits Brand
Ridgid
For Use With Mfr. Model Number
40215
Impact Rated
No
Product Type
Jaw
Compatible Product Type
Bench Chain Vise
Compatible with Brand
Ridgid
Compatible with Manufacturer Model Number
40215
Compatible Manufacturer Part Number
40215
Compatible Manufacturer Model Number
40215
Compatible with Manufacturer Model No.
40215
Compatible with Mfr. Model No.
40215
For Use with Mfr Model Number
40215
Compatible Pump Manufacturer Part Number
40215
Compatible Mfr. Model Number
40215

Description

Jaw, Product Type Jaw, Compatible Product Type Bench Chain Vise, Tool Length 8 1/8 in, Compatible with Brand Ridgid, Compatible with Grainger Part Number 1VUW4, Compatible with Manufacturer Model Number 40215

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.