
Jaw- Assy 1807 1/2In. Compact
Mfr # 22958
Zoro # G4229690
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Compatible Tool Manufacturer Part Number
100-B, 200-B, 210-B, 240, 241
Compatible Press Tool Type
Compact
Maximum Compatible Pipe Size
1/2 in
Compatible Material Type
PEX
Compatible Pipe Size
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22958
Zoro #
G4229690
UPC #
095691229588
Country of Origin
United States
Dimensions
Maximum Compatible Pipe Size
1/2 in
Compatible Pipe Size
1/2 in
Manufacturer Warranty Length
Lifetime
Details
Item
Compact Jaw
Compatible Tool Manufacturer Part Number
100-B, 200-B, 210-B, 240, 241
Compatible Press Tool Type
Compact
Compatible Material Type
PEX
Description
Compact Jaw, Product Type Jaw, Compatible Material Type PEX, Compatible Pipe Size 1/2 in, Compatible Press Tool Type Compact, Compatible Tool Grainger Part Number 2TE25, Compatible Tool Manufacturer Part Number 100-B, 200-B, 210-B, 240, 241, Manufacturer Warranty Length Lifetime, Maximum Compatible Pipe Size 1/2 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.