Zoro Homepage

Jaw Insert Set, For 4CW39

  • Mfr # 54212

  • Zoro # G5182441


product price: $173.99
/ea
Free Shipping & Returns

Key Features

For Use With
1224 Pipe and Bolt Threading Machine, 1233 Pipe and Bolt Threading Machine
Fits Brand
Ridgid
Overall Length
2 1/2 in
Includes
(3) Inserts, (3) Plungers, (3) Springs
For Use With Mfr. Model Number
1224/26092 Threading Machine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54212
Zoro #
G5182441
UPC #
095691542120
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in

Details

Item
Jaw Insert Set
For Use With
1224 Pipe and Bolt Threading Machine, 1233 Pipe and Bolt Threading Machine
Fits Brand
Ridgid
Includes
(3) Inserts, (3) Plungers, (3) Springs
For Use With Mfr. Model Number
1224/26092 Threading Machine
Impact Rated
No
Product Type
Jaw Insert Set
Compatible Mfr. Model No.
26092
Compatible Threader Series
1224
Compatible Threader Mfr. Model No.
26092
Compatible Manufacturer Part Number
26092
Compatible Threader Manufacturer Part Number
26092

Description

Jaw Insert Set, Compatible Threader Grainger Part Number 4CW39, Compatible Threader Manufacturer Part Number 26092, Compatible Threader Series 1224, Product Type Jaw Insert Set, Fits Brand Ridgid, For Use With 1224 Pipe and Bolt Threading Machine, 1233 Pipe and Bolt Threading Machine, Impact Rated No, Includes (3) Inserts, (3) Plungers, (3) Springs, Overall Length 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.