Zoro Homepage

Jaw Insert Set, PK3

  • Mfr # 44715

  • Zoro # G0804027


product price: $111.99
/pk 3, $37.33/ea
Free Shipping & Returns

Key Features

For Use With
300 Compact Pipe and Bolt Threading Machine, 300/300A Power Drive, 535 Manual Pipe and Bolt Threading Machine, 535 Pipe and Bolt Threading Machine
Fits Brand
Ridgid
Impact Rated
No
Product Type
Jaw Insert Set
Compatible Threader Series
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44715
Zoro #
G0804027
UPC #
095691447159
Country of Origin
United States

Details

Item
Jaw Insert Set
For Use With
300 Compact Pipe and Bolt Threading Machine, 300/300A Power Drive, 535 Manual Pipe and Bolt Threading Machine, 535 Pipe and Bolt Threading Machine
Fits Brand
Ridgid
Impact Rated
No
Product Type
Jaw Insert Set
Compatible Threader Series
300
Compatible Mfr. Model No.
15682, 67182, 93287
Number of Pieces
3
Compatible Threader Mfr. Model No.
15682, 67182, 93287
Compatible Threader Manufacturer Part Number
15682, 67182, 93287
Compatible Manufacturer Part Number
15682, 67182, 93287

Description

Jaw Insert Set, Compatible Threader Grainger Part Number 3FE64, 3RY43, 3Z987, Compatible Threader Manufacturer Part Number 15682, 67182, 93287, Compatible Threader Series 300, Product Type Jaw Insert Set, Fits Brand Ridgid, For Use With 300 Compact Pipe and Bolt Threading Machine, 300/300A Power Drive, 535 Manual Pipe and Bolt Threading Machine, 535 Pipe and Bolt Threading Machine, Impact Rated No, Number of Pieces 3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.