Zoro Homepage

Jaw, Serrated For Jaw Texture, Steel Jaw

  • Mfr # 31580

  • Zoro # G400719776


product price: $21.39
/ea

Key Features

Jaw Material
Steel
For Jaw Texture
Serrated
For Wrench Overall Length
8 in
Compatible Mfg. Model Number
8, E-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31580
Zoro #
G400719776
UPC #
095691315809
Country of Origin
United States

Dimensions

For Wrench Overall Length
8 in

Details

Item
Jaw, Hook 8 Wrench
Jaw Material
Steel
For Jaw Texture
Serrated
Compatible Mfg. Model Number
8, E-8

Description

Jaw, Hook 8 Wrench, Compatible Mfg. Model Number 8, E-8, Compatible with Brand and Series Ridgid, Jaw Material Steel, For Jaw Texture Serrated, For Wrench Overall Length 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.