
Jaw, Serrated For Jaw Texture, Steel Jaw
Mfr # 32550
Zoro # G914736528
product price: $41.29
/eaKey Features
Includes
Jaw, screw
Compatible Mfg. Model Number
C14
For Wrench Overall Length
14 in
For Jaw Texture
Serrated
Jaw Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32550
Zoro #
G914736528
UPC #
095691325501
Country of Origin
United States
Dimensions
For Wrench Overall Length
14 in
Details
Item
Jaw, W/Screw C14
Includes
Jaw, screw
Compatible Mfg. Model Number
C14
For Jaw Texture
Serrated
Jaw Material
Steel
Description
Jaw, W/Screw C14, Compatible Mfg. Model Number C14, Compatible with Brand and Series Ridgid, Jaw Material Steel, For Jaw Texture Serrated, For Wrench Overall Length 14 in, Includes Jaw, screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.