Jaw, Serrated For Jaw Texture, Steel Jaw

  • Mfr # 98062

  • Zoro # G300720568


product price: $19.89
/ea

Key Features

For Wrench Overall Length
14 in
For Jaw Texture
Serrated
Compatible Mfg. Model Number
14
Jaw Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98062
Zoro #
G300720568
UPC #
095691980625
Country of Origin
United States

Dimensions

For Wrench Overall Length
14 in

Details

Item
Jaw,Heel 12/14 Rapidgrip
For Jaw Texture
Serrated
Compatible Mfg. Model Number
14
Jaw Material
Steel

Description

If you are looking for a tool that can be used to help with small projects, the RIDGID 98062 Jaw, Serrated is what you need. The serrated jaw texture provides extra grip so that your wrench will not slip when in use. This steel jaw wrench has an overall length of 14 in. and it comes compatible with Ridgid's model number 14. Its serrated jaw texture gives it better grip and helps to prevent slipping. The RIDGID 98062 Jaw, Serrated is the ideal tool for those who want to work on smaller projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.