Jaw, Smooth For Jaw Texture, Steel Jaw
Mfr # 32655
Zoro # G900719689
product price: $74.49
/eaKey Features
For Wrench Overall Length
20 in
For Jaw Texture
Smooth
Compatible Mfg. Model Number
25
Jaw Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32655
Zoro #
G900719689
UPC #
095691326553
Country of Origin
United States
Dimensions
For Wrench Overall Length
20 in
Details
Item
Jaw, Hook 25 Hex Wrench
For Jaw Texture
Smooth
Compatible Mfg. Model Number
25
Jaw Material
Steel
Description
Jaw, Hook 25 Hex Wrench, Compatible Mfg. Model Number 25, Compatible with Brand and Series Ridgid, Jaw Material Steel, For Jaw Texture Smooth, For Wrench Overall Length 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.