Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ridgid K-1500B Machine with A-1 Mitt, A-12 Pin Key, and Rear Guide Hose, Plus: Seven Sections 11/4" (32 m) 23707

K-1500B Machine with A-1 Mitt, A-12 Pin Key, and Rear Guide Hose, Plus: Seven Sections 11/4" (32 m) (Discontinued)

  • Mfr # 23707
  • Zoro # G404339598
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23707
Zoro #
G404339598
UPC #
95691237071
Country of Origin
United States

Dimensions

Power Cord Length
46

Description

Equipped to run strong, the RIDGID K-1500B is built for one-person operation with high speed cleaning and wheeled portability. The low-profile “B” frame design will fit in most crawl spaces, and loads/unloads easily from a truck. The unit includes 1-1/4-inch cable to clean drains 3 to 10-inches in diameter and 200-feet in length; unit can also accommodate 7/8-inch cable to clean drains 2 to 4-inches in diameter. Includes 12-foot rear guide hose, tools, toolbox and more.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.