Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid K-45 Machine with: - C-1lC, 5/16" x 25' (8 mm x 7.6 m) Inner Core Cable with Inner Drum 36048

K-45 Machine with: - C-1lC, 5/16" x 25' (8 mm x 7.6 m) Inner Core Cable with Inner Drum (Discontinued)

  • Mfr # 36048
  • Zoro # G804337170
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36048
Zoro #
G804337170
UPC #
95691360489
Country of Origin
Unknown

Dimensions

Power Cord Length
24

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.