Zoro Homepage
This item is Discontinued.
Ridgid K-6 | 6' Toilet Auger with Drop Head 59802

K-6 | 6' Toilet Auger with Drop Head (Discontinued)

  • Mfr # 59802
  • Zoro # G904342876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59802
Zoro #
G904342876
UPC #
95691598028
Country of Origin
United States

Dimensions

Width
7
Length
44.5

Description

Clear toilet blockages with RIDGID dependability. Six-feet of durable kink-resistant cable assures you can reach deep down bowls, while the easy-to-turn handle helps you easily feed the cable easily in and out. The included Drop Head is especially good for back-to-back mounted fixtures and severe bends.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.