Zoro Homepage

K-7500 Heavy Duty Sewer Drain Snake, 100 ft Cable, 150 ft Drum Capacity

  • Mfr # 60052

  • Zoro # G3382346


product price: $6,020.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Max. Run
250 ft
Voltage
115 V
Application
Drain Lines
HP
4/10
Includes
Hex Key, RIDGID PVC Drain Cleaning Gloves, T-403 3 in P-Trap Cutter, T-407 Retrieving Auger, T-408 Sawtooth Cutter, 2 in Double Cutter, 3 in Double Cutter, T-414B 4 in Double Cutter - (Blade only), T-416B 6 in Double Cutter - (Blade only), T-468 3/4 in Flexible Leader, Tool Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60052
Zoro #
G3382346
UPC #
095691600523
Country of Origin
United States

Dimensions

Drain Line I.D. Size Range
3 in to 10 in
Overall Width
21 in
Overall Length
31 in
Cable Length
100 ft
Maximum Drain Line Inside Diameter
10 in
Minimum Drain Line Inside Diameter
3 in
Cable Diameter Included - Cable A
3/4 in
Manufacturer Warranty Length
Full Lifetime
Cable Length Included - Cable A
100 ft

Details

Max. Run
250 ft
Voltage
115 V
Application
Drain Lines
HP
4/10
Includes
Hex Key, RIDGID PVC Drain Cleaning Gloves, T-403 3 in P-Trap Cutter, T-407 Retrieving Auger, T-408 Sawtooth Cutter, 2 in Double Cutter, 3 in Double Cutter, T-414B 4 in Double Cutter - (Blade only), T-416B 6 in Double Cutter - (Blade only), T-468 3/4 in Flexible Leader, Tool Box
Standards
CSA Certified, UL Listed
Operating Speed
200 RPM
Hz
60
Corded/Banded
Corded
Drum Capacity
125 ft. of 3/4" or 150 ft. of 5/8" Cable
Features
Autofeed
Corded/Cordless
Corded
Item
Drain Cleaning Machine
Power Source
Corded
Maximum Drum Capacity
100 ft of 3/4 in Cable, 125 ft of 5/8 in Cable
Machine Type
Drum Machine
Tool Series
K-7500
Phase
Single-Phase
Core Type Included - Cable A
Inner Core
Horsepower
3/8 hp
Frequency
60 Hz
Number of Cables Included
1
Kit Contents
Bare Tool
Maximum Run
250 ft
Number of Augers Included
4
Number of Cutters Included
2
Reversible
Yes
Cutter Types Included
Double Cutter, P-Trap Cutter, Spade Cutter, Spiral Saw Tooth Cutter
Auger Types Included
Retrieving Auger
Feed Type
Automatic
Core Type
Inner Core
Maximum Operating Speed
200 RPM
Tool Weight
272 lb
Current
6 A

Description

The RIDGID 60052 Drain Cleaning Machine is a corded drum-style drain cleaner from the RIDGID K-7500 series. Operating on 115V AC power, it is designed for cleaning drain lines ranging from 3 to 10 inches in diameter. The machine includes a 100-foot, 3/4-inch inner core cable and an automatic feed system for controlled cable advancement and retrieval. It operates at 200 RPM and features reversible rotation for clearing obstructions efficiently. The unit is CSA certified and UL listed.

Key Features:

  • Machine Type: Drum-style drain cleaning machine (K-7500 series)
  • Power Source: 115V AC, single-phase, 6 A, 60 Hz
  • Operating Speed: 200 RPM; reversible operation
  • Cable Included: 100 ft × 3/4 in inner core cable
  • Drain Line Capacity: 3 in to 10 in diameter; maximum run 250 ft
  • Cutters Included: Double cutter, P-trap cutter, spade cutter, spiral saw tooth cutter
  • Features: Automatic cable feed system and inner-core cable design
  • Includes: Hex key, gloves, augers, flexible leader, and tool box
  • Dimensions: 31 in L × 21 in W; weight 272 lb
  • Standards: CSA certified, UL listed
  • Warranty: Full lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.