Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid KIT, RP 241 1/2" - 1" PP+LIO 57373

KIT, RP 241 1/2" - 1" PP+LIO (Discontinued)

  • Mfr # 57373
  • Zoro # G204340701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57373
Zoro #
G204340701
UPC #
95691573735
Country of Origin
Switzerland

Dimensions

Length
21
Width
14
Height
6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.