Zoro Homepage

KJ-1350 Jetter w/H10 Cart

  • Mfr # 62597

  • Zoro # G816520720


product price: $5,782.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Machine Type
Water Jetter
Minimum Drain Line Inside Diameter
1 1/4 in
Switch Type
Push Button
Manufacturer Warranty Length
Lifetime Warranty
Current
14 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62597
Zoro #
G816520720
UPC #
095691625977
Country of Origin
United States

Dimensions

Minimum Drain Line Inside Diameter
1 1/4 in
Manufacturer Warranty Length
Lifetime Warranty
Hose Length Included - Hose A
100 ft
Hose Length Included - Hose B
100 ft
Hose Diameter Included - Hose A
1/4 in
Maximum Drain Line Inside Diameter
4 in

Details

Machine Type
Water Jetter
Item
Corded Water Jetter
Switch Type
Push Button
Current
14 A
Maximum Flow Rate
1.4 gpm
Power Source
Corded
Maximum Jet Pressure
1,350 psi
Number of Nozzles
3
Standards
CSA, UL
Tool Series
KJ-1350
Maximum Run
100 ft
Voltage
115V AC
Horsepower
1 1/2 hp
Handle Type
Retractable
Number of Hoses Included
1
Nozzle Types Included
Drop Head, Penetrating, Propulsion
Tool Weight
120 lb

Description

Corded Water Jetter, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 1 1/4 in, Hose Length Included - Hose A 100 ft, Hose Length Included - Hose B 100 ft, Hose Length Included - Hose C Not Applicable, Maximum Jet Pressure 1,350 psi, Maximum Flow Rate 1.4 gpm, Number of Nozzles 3, Voltage 115V AC, Current 14 A, Horsepower 1 1/2 hp, Power Source Corded, Handle Type Retractable, Hose Diameter Included - Hose A 1/4 in, Machine Type Water Jetter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.